Tablet Charging Cart - 25 x 21 x 38"

Keep up to 30 tablets or laptops secure, charged and ready to use.
  • Ventilated steel cabinet on all four sides.
  • Used in schools and sales offices.
  • Lock and key system secures both front and back doors.
  • Two 15-outlet power strips on rear panel with 10' power cord.
  • 4" non-marking polyurethane swivel casters: 2 locking.
UL/C-UL Listed
MODEL
NO.
DIMENSIONS
L x W x H
DEVICE
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5489 25 x 21 x 38" 30 3 116 $1,097 $1,070  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Cabinet:
    • Actual: 21 x 21 x 37 3/4"
    • Handle adds 3 1/2" to length.
  • Usable Top Surface: 20 x 16 1/2"
  • Tablet Shelf: 18 1/2 x 15 1/4 x 10 1/4"
  • Utility Shelf: 18 1/2 x 18 1/2 x 4"
  • Maximum Space for Each Tablet: 15 1/4 x 10 1/4 x 1"
  • Dividers: 1" apart
  • External Cord Wrap for Power Strips: 9"
  • Cord for Power Strip: 114"
FEATURES:
  • Keyed alike
  • (4) Keys (2 sets) included.
CAPACITY:
  • Overall: 120 lbs evenly distributed
  • Using larger charging adapters will limit capacity to 8 devices per power strip (16 total).
USAGE:
  • Cord management clips on each shelf for tablets/laptops.
    • Maximum Cord Size: 1/4"
  • Dividers are removable by unscrewing bolts.
  • Each shelf holds 15 tablets or laptops.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H64 x 53 x 97 cm25 x 21 x 38"
WEIGHT53 kg116 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 09:59:36 PM; CNWEB24