Solid Stainless Steel Shelving - 36 x 24 x 72"

Top of the line. Smooth, polished shelves contain spills and fall-through.
  • Recommended for commercial kitchens, labs and cleanrooms.
  • 18-gauge, Type 304 stainless steel with raised edge. Washes down easily.
  • Shelves adjust in 1" increments.
  • NSF certified.
  • Optional 5" stainless steel swivel stem casters add 6" to height.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-5468 36 x 24 x 72" 4 800 88 $984 $957  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter 
  • Shelf:
    • Thickness: 1 1/8"
    • Edge/Lip: 1/8"
TEMPERATURE:
  • -80° to 60° C (-112° to 140° F)
CAPACITY:
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.  
  • Overall Starter Unit: Not to exceed 4,800 lbs.
  • Overall Unit with Optional Casters: Not to exceed 1,000 lbs.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • If installing optional casters do not insert leveling feet into posts.
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 61 x 183 cm36 x 24 x 72"
SHELF CAPACITY363 kg800 lbs.
WEIGHT40 kg88 lbs.
ACCESSORIES:
  • H-5461C Mobile Shelving Cover - 36 x 24 x 72", Clear
  • H-5461DLX Mobile Shelving Cover - 36 x 24 x 72", Deluxe
  • H-5461HDBL Mobile Shelving Cover - 36 x 24 x 72", Heavy Duty, Black
  • H-5461HDBLU Mobile Shelving Cover - 36 x 24 x 72", Heavy Duty, Blue
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-4299 Post for Stainless Steel Wire Shelving - 72"
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
  • H-5468-SHELF Additional Solid Stainless Steel Shelves - 36 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 12:30:09 AM; CNWEB5