Bulk Storage Rack - Particle Board, 48 x 36 x 120"

Store your heaviest, extra-wide or bulky items. Up to 3,000 lbs. per shelf.
  • Smooth, solid 5/8" thick particle board eliminates item fall-through.
  • Boltless assembly. Shelves snap into place and adjust at 2" increments.
  • Welded steel uprights with cross braces for maximum strength. Heavy-duty 14-gauge steel.
  • Includes 2 supports per shelf.
  • Welded footplates for floor mounting.

    Boltless, Fast Snap-In
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5400 48 x 36 x 120" 3 6 3,000 217 $676 $649  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside:
    • Width: Add 4 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Footplate Mounting Holes: 9/16" diameter
FEATURES:
  • Powder coated
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall:
    • Total capacity is based on the # of shelves used.
      • Multiply Shelf Capacity by the # of shelves used to get the total unit capacity. 
    • Unit not to exceed 17,000 lbs with maximum distance between shelves 24".
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 8 shelf supports.
  • Racks are for non-seismic applications.
MOUNTING HARDWARE:
  • Can be floor mounted using H-3722 Concrete Installation Kit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 91 x 305 cm48 x 36 x 120"
SHELF CAPACITY1,361 kg3,000 lbs.
WEIGHT98 kg217 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
  • H-2875-SCREW Safety Plugs for Bulk Storage Racks
  • H-3348-BPS36 Shelving Support for Bulk Storage Racks - 36"
  • H-5394-ADD Additional Shelf for Bulk Storage Rack - Particle Board, 48 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 01:06:26 PM; CNWEB5