Stair Tread Risers - Vinyl, 72 x 7", Black

Complete protection for stair fronts. Spruce up old stairs instantly.
  • Fits square-nosed wood, concrete or steel stairs. Indoor use.
  • Oil and chemical resistant.
  • Use with 72 x 12" Vinyl Stair Treads sold separately.
  • Install with Indoor Stair Tread Adhesive sold separately.

    Stair Tread Risers

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-5197BL Vinyl 72 x 7" 1/12" $31 $30  ADD
Ships same day from Uline Toronto
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Recycled Content: 0%
USAGE:
  • Can be cut with a utility knife.
  • Not recommended for:
    • Grated steel stairs
    • Non-solid stairs
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H183 x 18 cm72 x 7"
THICKNESS2 mm1/12"
ACCESSORIES:
  • H-3654BL Stair Treads - Vinyl, 72 x 12", Black
  • S-19034 Stair Tread Adhesive - 1 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 04:08:35 AM; CNWEB25