Uline Thin Trash Can - 23 Gallon, Red

Space-saving shape for tight areas.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-5148R 23 Gallon 20 x 11 x 30" 8 $63 each any quantity  ADD
DIMENSIONS:
  • Inside: 18 1/2 x 9 1/4 x 29 1/2"
  • Bottom (Inside): 17 x 8" 
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -29° to 66° C (-20° to 150° F)
CAPACITY:
  • 75 lbs
  • US Gallon
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION87 L23 gal.
SIZE L x W x H51 x 28 x 76 cm20 x 11 x 30"
WEIGHT3.6 kg8 lbs.
ACCESSORIES:
  • H-1633BL Rubbermaid® Slim Jim® Swing Top Lid - Black
  • H-1634BLU Rubbermaid® Slim Jim® Bottle and Can Recycling Lid - Blue
  • H-1864BLU Rubbermaid® Slim Jim® Paper Recycling Lid - Blue
  • H-2621 Rubbermaid® Slim Jim® Trolley
  • H-8623 Stainless Steel Dolly - Single
  • H-8624 Stainless Steel Dolly - Double
  • S-21324BL Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Black
  • S-21324C Drawstring Trash Liners - 1 Mil, 23-30 Gallon, Clear
  • S-21324W Drawstring Trash Liners - 1 Mil, 23-30 Gallon, White
  • S-22445BL Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Black
  • S-22445C Uline Industrial Trash Liners - 23-35 Gallon, 1.5 Mil, Clear
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 06:47:06 AM; CNWEB3