Shrink Film Dispenser

Maneuvers easily over indoor or outdoor surfaces to get to your product.
  • Accommodates pallet covers, large poly sheeting and marine shrink film.
  • Holds two rolls up to 66" wide and 16" in diameter.
  • 8" lockable solid rubber casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-5121 Marine Shrink Cart 76 x 24 x 24" 500 85 $1,520  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
COMPATIBILITY:
  • Core: 1 1/2" - 3"
  • Maximum: 
    • Roll Width: 66"
    • Roll Diameter: 16"
REPLACEMENT CASTERS:
  • 8" Lockable, Rubber: H-5121CASTR
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H193 x 61 x 61 cm76 x 24 x 24"
CAPACITY227 kg500 lbs.
WEIGHT39 kg85 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:12:29 AM; CNWEB25