Stationary Work Platform - Steel, 36 x 24", 6-9" Height, Yellow

Provides excellent stability while working on taller machines.
  • Serrated metal tread provides slip resistance.
  • Adjustable rubber feet for uneven surfaces.
  • Industrial steel construction with powder-coat finish. High-capacity.
  • Use in warehouses.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5092Y 1 36 x 24" 6 - 9" 800 lbs. 38 $537 $518  ADD
CSA, OSHA and ANSI Compliant

SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 40 x 24 1/2" (W x D)
  • Platform (Actual): 36 1/4 x 23 5/8" (W x D)
FEATURES:
  • Rubber pads (2 1/2") hold platform in place.
  • All welded steel construction.
CAPACITY:
  • Two people
USAGE:
  • Not recommended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM W X D91 x 61 cm36 x 24"
PLATFORM HEIGHT15 - 23 cm6 - 9"
LOAD CAPACITY363 kg800 lbs.
WEIGHT17 kg38 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 07:50:00 PM; CNWEB6