5 Step Tilt and Roll Ladder

Rolls like a hand truck for easy mobility in stores and stockrooms.
  • Sits firmly on four large rubber pads for excellent stability.
  • 60° incline.
  • Easily tilts onto two 5" rubber wheels.
  • 24" wide perforated metal steps.
  • 400 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5089 5 45" 87" 400 lbs. 28 x 51" 24 x 22 1/2" 95 $901 $859  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7 1/2"
  • Handrail Height: 42"
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/19/2026 07:43:48 AM; CNWEB25