3 Step Narrow Aisle Ladder with 15" Top Step

Slim design fits well when warehouse space is an issue.
  • 20" wide expanded metal steps.
  • 60° incline.
  • Four 3" spring-loaded swivel casters.
  • 400 lb. capacity.
  • Drop ships fully assembled from Toronto in five days.

    Narrow Aisle Ladders
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
STEP
WIDTH
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-5076 3 27" 69" 400 lbs. 24 x 31" 20" 55 $629 $607  ADD
SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7 1/2"
MATERIAL:
  • 16 gauge powder coated steel
FEATURES:
  • Front wheels lock when stepping on the first step.
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
  • CSA does not have standards for rolling ladders. 
    • CSA defaults to ANSI standards which these ladders meet.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/02/2026 12:02:28 PM; CNWEB5