Slatwall Panels - 4 x 8', Cherry Melamine

Turn your walls into merchandising display space.
  • Durable, no-maintenance finish.
  • Strong 4 x 8' panels of 3/4" AnchorTM Core board.
  • 15 channels per board, spaced 3" apart on center.
  • Slatwall Accessories and Aluminum Inserts sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
PANEL SIZE
H x W
PANELS/
PACK
LBS./
PACK
PRICE PER PACK FINISH IN STOCK
SHIPS TODAY
1 3 5+
H-5060CH 4 x 8' 2 170 $423 $416 $408 pack(s) ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
CAPACITY:
  • Approximate:
    • Without Aluminum Inserts: 35 lbs per channel
    • With Aluminum Inserts: 75 lbs per channel
  • Weight should be evenly distributed.
USAGE:
  • Acclimate panels to room temp for 48 hrs prior to installation.
  • Aluminum Inserts (sold separately):
    • One pack of H-4773 or H-10993 required per panel. 
    • Install prior to mounting panel.
    • Increases holding strength by 2.5 times, if mounting screws are drilled through the insert & slatwall board.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONS: 
  • Fire Spread Rating: Class C 
SPECIFICATIONSMETRICIMPERIAL
PANEL SIZE H x W122 x 244 cm 4 x 8'
WEIGHT/PACK77 kg170 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 10:30:48 PM; CNWEB3