Heavy-Duty Shovel - Polypropylene, White

Deep scoop easily picks up absorbents, bulk grains and seeds.
  • Use a different color for each area in your facility to prevent cross-contamination.
  • One-piece construction with no seams or crevices where bacteria can hide.
  • Virtually unbreakable. Takes a beating.
  • Easy-grip D handle provides control.
  • Withstands harsh temperatures.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BLADE
SIZE
OVERALL
LENGTH
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-5043W Polypropylene 14 x 17" 42" 4 $77 $74 $70  ADD
FEATURES:
  • Non-sparking
SPECIFICATIONS:
  • Chemical and Corrosion resistant
SPECIFICATIONSMETRICIMPERIAL
BLADE SIZE36 x 43 cm14 x 17"
OVERALL LENGTH107 cm42"
WEIGHT1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 09:33:42 AM; CNWEB5