H-Stand for Light Duty Gravity Roller Conveyors - 18"

Supports Light Duty Gravity Roller Conveyors.
  • Top mounting plates adjust for incline.
  • Bottom footplate bolts into floor for permanent use.
  • Add third support to 10' sections to increase weight capacity.
  • Use with 18" x 5 ft. or 10 ft. long Gravity Roller Conveyor sections.
MODEL
NO.
FOR OVERALL
WIDTH
ROLLER
DIAM.
ADJUSTABLE
HEIGHT
STAND
CAP. (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-5016 18" 1 3/8" 24 - 36" 1,500 21 $167 $159  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Conveyor frames add 2 1/2" to adjustable height.
MATERIAL:
  • 12 gauge powder coated steel
COMPATIBILITY:
  • Minimum of two stands required for stand-alone conveyor.
  • Minimum of three stands required for two connected conveyors (middle stand can support both conveyors).
SPECIFICATIONSMETRICIMPERIAL
FOR OVERALL WIDTH46 cm18"
ROLLER DIAMETER35 mm1 3/8"
ADJUSTABLE HEIGHT61 - 91 cm24 - 36"
STAND CAPACITY680 kg1,500 lbs.
WEIGHT10 kg21 lbs.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 08:29:18 AM; CNWEB3