Mobile Welded Steel Table - 72 x 36"

Roll these heavy-duty workstations wherever needed in warehouses and machine shops.
  • All-welded steel construction.
  • 1 1/2" thick steel top with square edge.
  • Strong 1 1/2" angle legs. 34" high.
  • Full-depth bottom shelf for added storage.
  • 6" heavy-duty casters: 2 locking swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4997 72 x 36" 12 3,000 208 $1,503 $1,460  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 72 1/8 x 36 1/8 x 34 1/4" (L x W x H)
  • Shelf Clearance: 23”
  • Lower Shelf (Height): 9 1/2"
THICKNESS:
  • Legs: 3/16" (7 gauge)
FEATURES:
  • Powder coated
  • Support channel under shelves for extra heavy loads.
CAPACITY:
  • Capacity is based on evenly distributed loads across top and bottom shelves.
REPLACEMENT CASTERS:
  • 6" Phenolic:
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
THICKNESS2 mm12 ga.
CAPACITY1,361 kg3,000 lbs.
WEIGHT94 kg208 lbs.
PARTS:
  • H-4607-TRAY Keyboard Tray for Computer and AV Carts
  • H-4998SWB Phenolic Caster for Mobile Welded Steel Tables - Swivel with Brake, 6 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 06:51:43 PM; CNWEB25