3M 6502 Half-Face Respirator - Medium

Protects in extreme conditions for demolition and sanding.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-4986 3M 6502 Half-Face Medium 1 $52 $51  ADD
INCLUDES:
  • Storage bag
USAGE:
  • For industrial and occupational use only.
MODEL NUMBER: 
  • 3M: 7000128238
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
  • Adjustable Headstraps:
    • Small, medium and large have the same size straps.
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by Health Canada.
  • CSA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:58:04 AM; CNWEB23