Uline Jumbo Steel Cart - 66 x 30 x 36"

Big Dog. Moves engines and heavy warehouse items.
  • Floor lock secures cart when loading.
  • Welded 12-gauge steel. Powder-coated.
  • 1 1/2" deep shelves.
  • 8" rubber casters: 2 swivel, 2 rigid.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4985 663036" 2,400 lbs. 2 189 $1,331 $1,296  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual with Handle): 65 1/2 x 30 1/4 x 36"
  • Shelf (Usable): 60 x 30"
  • Shelf Clearance: 18"
CAPACITY:
  • Shelf: 1,200 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H168 x 76 x 91 cm66 x 30 x 36"
LOAD CAPACITY1,089 kg2,400 lbs.
WEIGHT86 kg189 lbs.
PARTS:
  • H-3327R Heavy Duty Rubber Caster - Rigid, 8 x 2"
  • H-3327S Heavy Duty Rubber Caster - Swivel, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 07:13:26 PM; CNWEB26