Safety Railing Mounting Socket - Single

Keep employees safe on walkways, mezzanines and drop-offs.
MODEL
NO.
DESCRIPTION MOUNTING
PLATE DIM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-4979 Single 5 x 5" 6 $43 $42  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Socket Opening (Diameter): 1 3/4"
  • Mounting Holes: 1/2"
  • Concrete Anchors: 3/8 x 3" with 1/2" sleeves
THICKNESS:
  • Baseplate: 3/8"
MATERIAL:
  • Zinc-plated cast iron
SPECIFICATIONSMETRICIMPERIAL
MOUNTING PLATE DIMENSIONS13 cm x 127 mm5 x 5"
WEIGHT2.7 kg6 lbs.
PARTS:
  • H-4981 Concrete Anchors for Safety Railing Mounting Sockets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:13:54 AM; CNWEB3