Safety Railing - Steel, 4', Yellow

INDOOR/OUTDOOR

Keep employees safe on walkways, mezzanines and drop-offs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-4976Y Powder-Coated Steel 4' 42" 22 $180 $166  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Length listed in the chart is measured from outside of rails.
THICKNESS:
  • 11 gauge
FEATURES:
  • Powder coated carbon steel is rust resistant, not rust proof.
USAGE:
  • Not UV resistant. Will fade over time with consistent sun exposure.
SPECIFICATIONS:
  • Not impact rated.
SPECIFICATIONSMETRICIMPERIAL
LENGTH122 cm4'
HEIGHT107 cm42"
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 11:09:34 PM; CNWEB25