Handle for Metal Platform Trucks - 24"

Additional handle helps keep loads in place.
MODEL
NO.
HANDLE
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4972 24" Handle 10 $57 $54  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Overall: 24 x 27" (W x H)
  • Diameter: 1 1/4"
INCLUDES:
  • (2) Bolts
  • (2) Washers
  • (2) Locking washers
SPECIFICATIONSMETRICIMPERIAL
HANDLE WIDTH61 cm 24"
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:13:17 PM; CNWEB23