Uline Industrial Back Support Belt with Suspender - 3XL

Flexible, ventilated elastic belt. Removable, adjustable shoulder straps.
  • Inner supports prevent belt from curling over.
  • Durable and machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION WIDTH COLOR PRICE EACH WAIST SIZE IN STOCK
    SHIPS TODAY
    1 3 5+
    H-494XXX Uline Industrial Belt 9" Black $36 each any quantity  ADD
    MATERIAL:
    • Polyester: 48%
    • Nylon: 30%
    • Latex Rubber: 15%
    • Polypropylene: 7%
    FEATURES:
    • Shoulder Straps:
      • Safety Feature: 2-stage closure system
    SPECIFICATIONSMETRICIMPERIAL
    WAIST SIZE3XL (117-132 cm)3XL (46-52")
    WIDTH23 cm9"
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/28/2026 04:34:57 PM; CNWEB5