Uline Industrial Back Support Belt with Suspender - Small

Flexible, ventilated elastic belt. Removable, adjustable shoulder straps.
  • Inner supports prevent belt from curling over.
  • Durable and machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION WIDTH COLOR PRICE EACH WAIST SIZE IN STOCK
    SHIPS TODAY
    1 3 5+
    H-494S Uline Industrial Belt 9" Black $36 each any quantity  ADD
    MATERIAL:
    • Polyester: 48%
    • Nylon: 30%
    • Latex Rubber: 15%
    • Polypropylene: 7%
    FEATURES:
    • Shoulder Straps:
      • Safety Feature: 2-stage closure system
    SPECIFICATIONSMETRICIMPERIAL
    WAIST SIZES (64-76 cm)S (25-30")
    WIDTH23 cm9"
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/11/2026 02:15:27 PM; CNWEB6