Work Height Platform Truck - Steel Deck, 24 x 48"

Transfer heavy parts from shelf to cart without bending or straining.
  • For workshops and manufacturing. Strong 12 gauge steel deck.
  • All-welded steel frame with gray powder-coat finish. 25" deck height.
  • Removable handle for oversized items.
  • 5" non-marking casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4940 24 x 48" 2,000 lbs. Polyurethane 90 $752 $725  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle): 24 x 52 1/4 x 41" (W x L x H)
MATERIAL:
  • Casters (Frame): Polished steel
SPECIFICATIONSMETRICIMPERIAL
DECK SIZE W x L61 x 122 cm24 x 48"
LOAD CAPACITY907 kg2,000 lbs.
WEIGHT41 kg90 lbs.
ACCESSORIES:
  • H-4232 Polyurethane Caster for Uline Side Panel Platform Trucks
PARTS:
  • H-4230 Polyurethane Caster for Uline Side Panel Platform Trucks - Rigid, 5 x 2"
  • H-4231 Polyurethane Caster for Uline Side Panel Platform Trucks - Swivel, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 01:11:04 AM; CNWEB3