Closed Shelf Bin Organizer - 36 x 12 x 75" with 4 x 12 x 5" Yellow Bins

Super tough storage for your heaviest parts and industrial supplies.
  • Side and back panels keep out dust and debris.
  • Thick, polystyrene drawers are chemical resistant and virtually unbreakable.
  • Rear tab allows drawers to safely hang open. Large front handle with room for labeling.
  • Maintenance free, powder-coated steel frame won't rust or corrode.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
DRAWER SIZE
W x L x H
DRAWERS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-4918Y 36 x 12 x 75" 4 x 12 x 5" 108 207 $1,519 $1,449  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Drawers (W x L x H):
    • Outside (Actual): 3 3/4 x 11 5/8 x 4 7/8"
    • Inside: 3 x 10 x 4 1/4"
  • Drawer Label Area: 3 x 1.6" (W x H)
    • Use S-19346 3 x 1" White Laser Labels.
THICKNESS:
  • Shelves: 22 gauge
  • Posts: 14 gauge
FEATURES:
  • Shelves:
    • Adjust in 1" increments.
    • Photo: Shelves are shown 4 3/4" apart.
CAPACITY:
  • Total Unit: 3,800 lbs
  • Shelf (Evenly Distributed): 400 lbs
  • Drawer: 15 lbs
  • Each drawer holds (8) S-20618 dividers.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x D x H91 x 30 x 191 cm36 x 12 x 75"
DRAWER SIZE W x L x H10 x 30 x 13 cm4 x 12 x 5"
WEIGHT94 kg207 lbs.
ACCESSORIES:
  • S-19346 Uline Laser Labels - White, 3 x 1"
  • S-20618 Divider for Closed Shelf Bin - 4 x 5"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 10:49:40 AM; CNWEB23