Cord Protector - 5', Industrial, Yellow

Protection from pedestrians, carts and lightweight traffic.
  • Tapered profile reduces tripping hazards.
  • Flexible, durable PVC.
  • Pre-slit on bottom for inserting cords. Cut to desired length.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
MAX. CORD
DIAMETER
LENGTH OUTSIDE DIM.
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-4917Y 3/4" 5' 3 1/4 x 1" 4 $41 $40  ADD
DIMENSIONS:
  • Channel: 1.21 x 0.75" (W x H)
COMPATIBILITY:
  • Compatible with all Uline Extension Cords.
USAGE:
  • Secure to concrete with S-12921 Double Sided Carpet Tape.
SPECIFICATIONSMETRICIMPERIAL
MAX. CORD DIAMETER19 mm3/4"
LENGTH152 cm5'
OUTSIDE DIM W x H83 x 3 cm3 1/4 x 1"
WEIGHT1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 05:17:26 AM; CNWEB26