Welded Stainless Steel Machine Table - 36 x 24"

Corrosion-resistant workstations for labs and auto shops. Easy to wash down.
  • Heavy duty. Withstands abuse from greasy tools and harsh chemicals.
  • 1 1/2" thick stainless steel top with square edges.
  • 1 1/2" angle legs. Pre-drilled floor mounting pads.
  • Full depth bottom shelf.
  • 30" high.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4915 36 x 24" 16 1,200 47 $935 $905  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 36 1/4 x 24 1/4 x 30 1/4" (L x W x H)
  • Shelf Clearance: 17 3/4"
  • Mounting Pads:
    • Total: 3 x 3" 
    • Mounting Holes: 1/2” diameter, 7 ga thickness
MATERIAL:
  • 16 gauge, Type 430 Stainless Steel
COMPATIBILITY:
  • Not compatible with casters.
CAPACITY:
  • Bottom Shelf: 600 lbs evenly distributed
USAGE:
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONS:
  • Not NSF approved
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W91 x 61 cm36 x 24"
THICKNESS1.6 mm16 gauge
CAPACITY544 kg1,200 lbs.
WEIGHT21 kg47 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 05:58:11 PM; CNWEB24