Steel Fire Extinguisher Cabinet - Surface Mount, 2 1⁄2 - 5 lb

Attractive steel cabinet minimizes the fire extinguisher look. Reusable.
  • Easy installation. Pick a spot and hang. Sticks out 6" from wall.
  • Convenient pull handle with plexiglass window.
  • Clean, white enamel finish.
  • Fire extinguishers sold separately.
Mounting hardware not included
MODEL
NO.
MAX. EXTINGUISHER
CAPACITY
INSIDE DIM.
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4871 2 1/2 - 5 lbs. 8 x 6 x 18" 6 $117 $114  ADD
DIMENSIONS:
  • Inside (Actual): 8 x 5 5/8 x 18"
  • Outside:
    • With Door: 8 1/2 x 6 x 18 1/2"
    • Without Door: 8 1/4 x 5 3/4 x 18"
  • Mounting Holes:
    • Diameter: (5) 3/16"
    • Spacing:
      • (3) Top Holes: 3" apart
      • (2) Bottom Holes: 6" apart
      • Distance Between Top and Bottom Holes: 14"
FEATURES:
  • Piano hinge
  • Can be mounted with door opening on either side.
CAPACITY:
  • Max Extinguisher Capacity: Based on size of Uline's ABC Fire Extinguishers.
PACKAGING:
  • Remove protective film from both sides of acrylic before installation.
SPECIFICATIONSMETRICIMPERIAL
MAX. EXTINGUISHER CAPACITY1.1-2.3 kg2 1/2 - 5 lb.
INSIDE DIM W x D x H20 x 15 x 46 cm8 x 6 x 18"
WEIGHT2.7 kg6 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:04:01 AM; CNWEB24