Scoop - Stainless Steel, 64 oz

Scoop powders, dry grains and bulk ingredients.
  • Type 304. Resists rust and corrosion.
  • Polished finish is easy to clean.
  • Use with drums and bulk bags.
  • Dishwasher safe. NSF certified.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4870 Stainless Steel 64 oz. $131 $123  ADD
DIMENSIONS:
  • Bowl: 5 x 8 1/4" (W x L)
  • Handle Length: 4"
USAGE:
  • Can be used with dry ice.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY2 L64 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 08:39:12 PM; CNWEB25