Scoop - Stainless Steel, 32 oz

Scoop powders, dry grains and bulk ingredients.
  • Type 304. Resists rust and corrosion.
  • Polished finish is easy to clean.
  • Use with drums and bulk bags.
  • Dishwasher safe. NSF certified.
MODEL
NO.
DESCRIPTION CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4869 Stainless Steel 32 oz. $123 $116  ADD
DIMENSIONS:
  • Bowl: 4 1/4 x 6 5/8" (W x L)
  • Handle Length: 4"
USAGE:
  • Can be used with dry ice.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1 L32 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 08:39:12 PM; CNWEB25