Optional Shelf for H-4826 U-Boat Platform Truck - 24 x 48", Red

Slip onto end panels. No screws needed.
MODEL
NO.
COLOR SHELF
SIZE
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4826R-SHLF Red 24 x 48" 300 lbs. 44 $152 $145  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Actual: 23 1/2 x 51 x 1 1/4"
  • Distance Between:
    • Deck & Shelf on Bottom Bar of End Panel: 13 3/8"
    • Deck & Shelf on Middle Bar of End Panel:  27"
    • Shelf on Bottom Bar & Middle Bar of End Panel: 12 7/8"
THICKNESS:
  • 0.10" Steel
USAGE:
  • Not recommended to use shelf on top bar of end panel on truck.
SPECIFICATIONSMETRICIMPERIAL
SHELF SIZE61 x 122 cm24 x 48"
LOAD CAPACITY136 kg300 lbs.
WEIGHT20 kg44 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:15:32 PM; CNWEB24