Wall-Mount Wire Shelving - 60 x 18 x 14"

Add storage above work areas in restaurants, offices and pharmaceutical plants.
  • Open wire design reduces dust buildup.
  • Wire shelves adjust in 1" increments.
  • NSF certified.
  • Includes mounting hardware.
  • Chrome finish resists rust and corrosion.
MODEL
NO.
DIMENSIONS
W x D x H
SHELF
QTY.
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4797 60 x 18 x 14" 1 250 26 $179 $173  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Posts: 1" Diameter
  • Overall Depth: 21 1/4"
  • Shelf Thickness: 1 1/4"
COMPATIBILITY:
CAPACITY:
  • Overall Shelving Unit: 250 lbs
MATERIAL:
  • Chrome-plated carbon steel
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
USAGE:
  • Recommended for installation on concrete, cement or brick walls.
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H152 x 46 x 36 cm60 x 18 x 14"
SHELF CAPACITY113 kg250 lbs.
WEIGHT12 kg26 lbs.
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 11:38:42 PM; CNWEB4