Rubbermaid® Digital Utility Scale - 400 lbs x .5 lb

Nonslip steel platform has low-profile design.
  • Detachable table or wall mount indicator has 9 ft. cord.
  • Tare indicator.
  • LB/KG convertible.
  • AC adapter included.
  • Operates on 9V Battery (not included).
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-479 12 x 12 1/2" 400 lbs. x .5 lb. 10 $256 $249  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • AC Adapter Cord: 6'
TEMPERATURE:
  • Operating: 10° - 38° C (50° - 100° F)
FEATURES:
  • Auto Shut-off: Turns off automatically after 2 minutes.
  • No specific "Tare" key, but the "Zero/Hold" button functions the same way.
  • Communication: No RS-232 port. Cannot be connected to a computer.
SPECIFICATIONS:
  • Accuracy:
    • LB: .5 
    • KG: .2 
  • Minimum Unit Weight: 0.5 lb/0.2 kg
  • Does not weigh in ounces. 
  • Linearity/Repeatability: 1 d (0.5 lb)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE30 x 32 cm12 x 12 1/2"
CAPACITY/ACCURACY181 kg x 227 g400 lbs. x .5 lb.
SHIPPING WEIGHT5 kg10 lbs.
PARTS:
  • H-479-ADPT40 AC Adapter for Rubbermaid® Digital Utility Scale
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:12:25 AM; CNWEB25