Gas Can - Type I, Blue, Kerosene, 1 Gallon

Easy to fill, easy to pour gas cans designed for maximum safety.
  • 24-gauge, all-steel leakproof construction.
  • Blue for kerosene.
  • Funnel sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
STYLE CAPACITY
(GALLONS)
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 3+
H-4759BLU Type I 1 4 $87 $82  Sub: H-4759BLU-S1 
OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved.
Ships next day from Uline Toronto
DIMENSIONS:
  • Outside (Diameter): 9 1/4"
  • Height (Handle in Down Position): 8 3/8"
NOT INCLUDED:
  • Flexible metal hose.
SPECIFICATIONS:
  • Type I: Used for storage of hazardous materials.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY3.8 L1 gal.
WEIGHT1.8 kg4 lbs.
ACCESSORIES:
  • H-4873 Funnel for Type I Gas Cans
Add to Shopping List
07/12/2026 03:05:50 AM; CNWEB24