Ripack® Heat Gun #3000

Wrap your boat and equipment 15% faster.
  • 360° rotatable nozzle stays cool to the touch.
  • Covers up to 19" in a single pass.
  • Propane powered with adjustable heat settings.
  • Easy to use single trigger handle.
  • Includes 26' hose, fail-safe regulator, wrench and heavy-duty carrying case.
  • 3' and 6' Extensions available for added versatility.

    Ripak Heat Gun
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION WT.
(LBS.)
HEAT CAPACITY
(BTU)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4693 #3000 3 153,000 - 260,000 $1,095  ADD
TEMPERATURE:
  • 30.5 cm (1 ft): 450° C (842° F)
  • 61 cm (2 ft): 270° C (518° F)
  • 1 m (3 ft): 100° C (212° F)
  • 1.5 m (5 ft): 40° C (104° F)
FEATURES:
  • Powered by standard (vapor style) propane tank purchased and refilled at most hardware stores.
  • Safe and fast hanging.
INCLUDES:
  • Spare Igniter
SPECIFICATIONS:
  • UL Listed
  • BTU's:
    • At 21 PSI: 153,000
    • At 50 PSI: 259,353
  • CSA Approved
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1.4 kg3 lbs.
ACCESSORIES:
  • H-4694 3' Extension for Ripack® #3000 Heat Gun
  • H-4695 6' Extension for Ripack® #3000 Heat Gun
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 09:08:58 PM; CNWEB3