Uline Wall Mount Label Dispenser - 12"

Unclutter your workspace.
  • Solid metal frame and nonslip base.
  • Versatile - Use on wall or tabletop.
  • Save valuable space on your packing table.
MODEL
NO.
WORKING
WIDTH
MAX. ROLL
DIAM.
CORE
DIAM.
OVERALL DIM.
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2 6+
H-4692 12" 7" 1-3" 8 11/16 x 11 11/16 x 4 7/16" $102 $97 $90  ADD
INCLUDES:
  • (6) 3" Core Adapters
CAPACITY:
  • 1" and 3" cores can be used together when used with core adapters.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
WORKING WIDTH30 cm12"
MAX. ROLL DIAMETER18 cm7"
CORE DIAMETER3-8 cm1-3"
OVERALL DIM. H x W x D22 cm x 30 cm x 113 mm8 11/16 x 11 11/16 x 4 7/16"
PARTS:
  • H-511-C Core Adapter for Uline Wall Mount Label Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 12:49:40 PM; CNWEB23