Drop Over Cable Protector - 2 1⁄4", Orange

INDOOR/OUTDOOR USE

Cover and protect cables from vehicles and foot traffic at jobsites, fairs and special events.
  • Heavy duty, single channel protection. Open bottom.
  • Industrial all-weather polyurethane resists oil and abrasions.
  • Textured surface. Interlocking connectors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CHANNEL
DIAMETER
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4617O Drop Over 2 1/4" 36 x 14 x 3" 17,000 $462 $448  ADD
DIMENSIONS:
  • Actual: 38 1/2 x 14 x 3" (L x W x H)
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 49° C (-40° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
CHANNEL DIAMETER57 mm2 1/4"
SIZE L x W x H91 x 36 x 8 cm36 x 14 x 3"
WEIGHT CAPACITY7,710 kg17,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 05:17:26 AM; CNWEB24