Drop Over Cable Protector - 1 1⁄4", Orange

INDOOR/OUTDOOR USE

Cover and protect cables from vehicles and foot traffic at jobsites, fairs and special events.
  • Heavy duty, single channel protection. Open bottom.
  • Industrial all-weather polyurethane resists oil and abrasions.
  • Textured surface. Interlocking connectors.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CHANNEL
DIAMETER
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4616O Drop Over 1 1/4" 36 x 12 x 2" 23,400 $345 $331  ADD
DIMENSIONS:
  • Actual: 38 1/4 x 11 1/2 x 1 7/8" (L x W x H)
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 49° C (-40° to 120° F)
SPECIFICATIONSMETRICIMPERIAL
CHANNEL DIAMETER32 mm1 1/4"
SIZE L x W x H91 x 30 x 5 cm36 x 12 x 2"
WEIGHT CAPACITY1,0612 kg23,400 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 05:17:26 AM; CNWEB24