Parking Stop - 6', Rubber, Black/Yellow

End concrete crumbling and chipping forever.
  • Made of recycled rubber.
  • Maintenance free. No painting.
  • Weather resistant. Impervious to sunlight and road salt.
  • Conforms to uneven surfaces. Reflective stripes.
  • Use with Asphalt and Concrete Installation Kits, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-4608B/Y 6' Rubber 72 x 6 x 4" 34 $96 $90  ADD
DIMENSIONS: 
  • Mounting Holes (Diameter): 1 1/2" 
APPEARANCE: 
  • Style may vary. 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Rubber6' Rubber
DIMENSIONS L x W x H183 x 15 x 10 cm72 x 6 x 4"
WEIGHT15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 03:04:25 AM; CNWEB24