Computer Cart - 26 x 20", Blue

Adjustable height workstation moves easily from project to project.
  • Includes slide-out keyboard tray, 3-outlet UL/CSA Listed power strip and 15' cord.
  • Top shelf has a safety mat and retaining lip.
  • Welded steel with durable powder-coat finish.
  • 4" rubber swivel casters: 2 locking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4607BLU 26 x 20 x 29 - 42" 400 lbs. 3 42 $319 $305  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall (Including Power Strip- Actual):
    • Highest Position: 25 3/4 x 19 3/8 x 41 1/2"
    • Lowest Position: 25 3/4 x 19 3/8 x 28 1/2"
  • Shelf (Usable): 22 3/4 x 16 7/8"
  • Keyboard Tray: 19 x 13"
  • Bottom of Keyboard Tray to Middle Shelf:
    • Highest Point: 13 5/8"
    • Lowest Point: 3 1/4"
  • Space Between Middle & Bottom Shelf: 14 3/4"
THICKNESS:
  • 20 gauge
FEATURES:
  • Top Shelf: Adjustable
  • Middle Shelf: Fixed
SPECIFICATIONS:
  • Power Strip:
    • 15 amp
    • 125 VAC
 REPLACEMENT CASTERS:
  • Swivel: H-5005
  • Swivel with Brake: H-5006
  • Kit (2 Swivel/2 Swivel with Brake): H-4607-CAST
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H66 x 51 x 74 -107 cm26 x 20 x 29 - 42"
LOAD CAPACITY181 kg400 lbs.
WEIGHT19 kg42 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 03:32:12 AM; CNWEB6