OHAUS Valor® 3000 Xtreme Digital Scale - 6,000 grams x 1 gram

WEIGHING

Waterproof stainless steel construction for use in kitchens, delis and bakeries.
  • Four application modes: simple weighing, percent weighing, combined zero/tare and specific gravity.
  • 10 times capacity overload protection.
  • G/KG/OZ/LB/LB:OZ convertible.
  • Runs up to 120 hours on 4 C Batteries or included AC adapter.
  • NSF Certified/USDA-AMS Accepted.
  • Calibration Weights sold separately.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4598 6 x 6" 6,000 g x 1 g 6 $937 $909  ADD
PRIOR TO USE:
  • Move the transport lock switch to the "unlock" position (located under the battery cover).
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • 8.5 x 7.3 x 3" (L x W x H)
  • Display Digits: .78"
  • AC Adapter Cord: 9' 6"
FEATURES:
  • Backlit display
  • Number of Digits: 6
  • Auto shut-off
TEMPERATURE:
  • Operating: 0° - 40° C (32° - 104° F)
USAGE:
  • Do not use with high pressure water jets. (Ex: Pressure washer)
  • Do not immerse in water.
SPECIFICATIONS:
  • Accuracy:
    • KG: .001 
    • OZ: .05 
    • LB: .005 
  • Protection Rating: IP65
    • Total protection against dust.
    • Protected against low pressure water projected from nozzle.
  • Linearity/Repeatability: 2 d (2 g)
COMPLIANCE:
  • NTEP Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
POWER SUPPLY:                               
  • H-2383ACPLUG:
    • 9VDC, 1.2A
    • Must be used with H-6109 Adapter cord.
MODEL NUMBER:
  • OHAUS: V31XW6
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE15 x 15 cm6 x 6"
SHIPPING WEIGHT2.7 kg6 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 09:17:19 PM; CNWEB4