Tork® Xpressnap® Tabletop Napkin Dispenser - Red

Tork® quality and style. Innovative design dispenses one napkin at a time.
  • Top opening holds 250 Napkins.
  • Message panels for your promotions.
  • Use with Xpressnap® Napkins, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
NAPKIN
CAPACITY
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4580R Tabletop 6 x 8 x 6" 250 $24 $22  ADD
DIMENSIONS:
  • Actual: 6.1 x 7.9 x 5.9"
  • Window: 6 1/2 x 4 1/4"
MATERIAL:
  • Plastic
FEATURES:
  • Two message panels
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 6236100
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D15 x 20 x 15 cm6 x 8 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 01:21:10 PM; CNWEB3