Folding Facilities Cart - 44 x 28 x 70"

A fabulous cart for moving supplies where you need them.
  • Second shelf folds up to accommodate larger items.
  • Strong welded steel frame.
  • Collapsible – Sides fold in to save space when not in use.
  • 6" phenolic casters: 2 swivel, 2 rigid.

    Folding Facilities Cart
MODEL
NO.
DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4577 44 x 28 x 70" 2 2,000 187 $1,132 $1,104  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Folded: 45 x 7 x 70"
MATERIAL:
  • Zinc plated steel
FEATURES:
  • Spring locking shelf
CAPACITY:
  • Capacity in chart refers to total unit weight capacity.
  • Shelf Capacity: 1,000 lbs
USAGE:
  • For use in dry environments only.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H112 x 71 x 178 cm44 x 28 x 70"
CAPACITY907 kg2,000 lbs.
WEIGHT85 kg187 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 02:32:33 PM; CNWEB25