Frameless Dry Erase Board - 4 x 2 1⁄2'

Hi-tech translucent frame works well in cubicles or small meeting rooms.
  • Coated melamine surface resists staining, ghosting and scratching.
  • Four corner holes with removable silver caps for easy mounting.
  • Marker tray and mounting hardware included.
  • Additional Dry Erase Markers and Accessories available.
MODEL
NO.
SIZE
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4573 4 x 2 1/2' 7 $326 $313  ADD
DIMENSIONS:
  • Actual: 46 1/2 x 31"
  • Tray: 20 x 1 1/8" (W x D)
FEATURES:
  • Can be hung vertically (2 1/2 x 4').
  • Tray can be attached when hanging vertically.
MOUNTING HARDWARE:
  • Includes:
    • Wall:
      • (4) Screws/Drywall anchors 
      • (3) Self-Stick Pads 
    • Cubicle Wall:
      • (4) Velcro Grips 
      • (4) T-Pins 
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Use a clean eraser to remove dry erase ink from the board surface.
    • To Remove Built-up Grease, Dirt and Dry Erase Ink Residue:
      • Use a dry erase cleaner like S-16224 or a mild soap and water mixture.
      • Rinse and dry with a soft cloth.
  • Deep Cleaning:
    • For occasional maintenance, clean surface with isopropyl alcohol.
      • Do not use frequently as it may damage the board.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H122 x 76 cm4 x 2 1/2'
WEIGHT3 kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 07:36:45 AM; CNWEB6