ABS Plastic Folding Table - 96 x 30 x 29", Beige

HEAVIEST DUTY MITY-LITE®

Load it up. Lasts forever.
  • Rugged ABS plastic won't chip, crack or peel.
  • Shockproof reinforced corners and edges protect against damage.
  • Brown frame with 1" tube diameter. Durable 16-gauge steel legs.
  • Easily fold to 2 3/4" thickness.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-4517BE 96 x 30 x 29" Rectangle 1,500 59 $651 $625  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
MATERIAL:
  • Tabletop: Wood core wrapped in ABS plastic
FEATURES:
  • Textured surface
USAGE:
  • Not intended for prolonged outdoor exposure.
SPECIFICATIONS:
  • Meets UL Greenguard certification.
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H244 x 76 x 74 cm96 x 30 x 29"
CAPACITY680 kg1,500 lbs.
WEIGHT27 kg59 lbs.
ACCESSORIES:
  • H-3084 Folding Table Dolly - 98 x 32 x 43"
  • H-4787 Chair and Table Combo Dolly
  • S-21306BL Fabric Tablecloth - 120 x 52", Black
  • S-21992BL Fitted Table Cover - 96 x 30 x 29", Black
  • S-22321BL Stretch Fabric Table Cover - 8' Rectangle, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 06:54:02 AM; CNWEB4