Quick Change Fiberglass Mop Handle - 60", Green

Comfortable, lightweight replacement handles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH DESCRIPTION HEAD STYLE PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4504G 60" Fiberglass Handle Quick Change $27 $26  ADD
DIMENSIONS:
  • Actual: 62 x 15/16" (L x Diam)
MATERIAL:
  • Head: Plastic
COMPATIBILITY:
  • Works with 1 1/4" headbands.
  • Will not work with dust mops.
SPECIFICATIONSMETRICIMPERIAL
LENGTH152 cm60"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 06:17:52 AM; CNWEB3