Wall-Mount Cabinet - Standard, 18 x 14 x 27", Black

Save space and protect your valuables.
  • Recommended for schools, offices, stockrooms and repair shops.
  • All welded steel. Locking doors.
  • Shelves adjust in 2" increments.
  • 150 lb. shelf capacity.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
NO. OF
DOORS
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4470BL Standard 18 x 14 x 27" 1 3 150 48 $443 $429  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall (Including Handle): 18 1/8 x 15 x 27 1/8"
  • Shelf: 17 1/4 x 12"
  • Mounting Holes: 16" apart  
THICKNESS:
  • 18 gauge
FEATURES:
  • Two adjustable shelves, one fixed bottom shelf.
  • One-point lock
  • Keyed alike
MOUNTING HARDWARE:
  • (4) Concrete screws
  • (4) Washers
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H46 x 36 x 69 cm18 x 14 x 27"
SHELF CAPACITY68 kg150 lbs.
WEIGHT22 kg48 lbs.
PARTS:
  • H-6602 Keys for Slim Storage Cabinets - CH751
  • H-7361 Locking Handle with Keys for Wall-Mount Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 10:55:38 AM; CNWEB5