Mail Sorter - Steel, 45 Compartment, Black

Keep mail, office forms and job folders organized and accessible.
  • Powder-coated finish.
  • Recommended for shops and warehouses. Wall mountable.
  • Use on desktops and countertops.
  • 1/2" shelf lip for labeling.
  • Rubber feet and mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
MAIL SLOTS
OVERALL DIM.
W x D x H
SLOT DIM.
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4469BL 45 34 x 12 x 54" 11 x 11 5/8 x 3" 120 $873 $851  ADD
EASY ASSEMBLY

EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
THICKNESS:
  • Sides, Top, & Shelves: 20 gauge
  • Back: 22 gauge
FEATURES:
  • Multiple organizers can be connected with holes in top and bottom.
STYLE:
  • Shelves are welded in place and not moveable.
COMPONENTS:
  • Includes (3) H-2922BL- 15 Compartment Mail Sorter Units.
    • Some assembly required.
MOUNTING HARDWARE:
  • Includes 3 Packs:
    • Hardware for Stacking Units:
      • (4) Bolts
      • (4) Nuts
    • Hardware for Wall Mounting:
      • (3) Screws
      • (3) Drywall anchors
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIM W x D x H86 x 30 x 137 cm34 x 12 x 54"
SLOT DIM W x D x H28 cm x 30 cm x 76 mm11 x 11 5/8 x 3"
WEIGHT54 kg120 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 08:31:13 AM; CNWEB25