Single-Sided End Cap Gondola Unit - 36 x 19 x 54", Platinum

Add merchandising space to aisle ends. Pegboard panels front and back.
  • Steel base with 1/4" thick pegboard panel.
  • Assembles in minutes. No tools required.
  • Shelves and Gondola Shelving Accessories sold separately.

    Includes:
    • (2) Uprights
    • (1) Top Rail
    • (1) Bottom Rail
    • (1) Back Panel
    • (1) Center Rail
    • (1) Base Bracket
    • (1) Base Deck
    • (1) Closed Base Front


Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION STYLE SIZE
W x D x H
BASE
SHELF
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-4441PT End Cap Unit Single-Sided 361954" 16" Deep 134 $596 $582 $568  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall (Actual): 38 x 19 x 54" (W x D x H)
USAGE: 
  • Freestanding Unit (Does not attach to Starter Gondola Units.)
COLOR:
  • Platinum color = Tan/Beige
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H91 x 48 x 137 cm36 x 19 x 54"
BASE SHELF41 cm16" Deep
WEIGHT61 kg134 lbs.
PARTS:
  • H-3910 Base Bracket for Gondola Shelving - 16"
  • H-3923 Base Bracket End Trim for Gondola Shelving - 16"
  • H-3928PT Upright for Gondola Shelving - 54", Platinum
  • H-4444PT Base Deck for Gondola Shelving - 36 x 16", Platinum
  • H-4445 Closed Base Front for Single-Sided End Cap Gondola Units - 36", Black
  • H-4446PT Bottom Rail for Single-Sided End Cap Gondola Units - 36", Platinum
  • H-4447 Center Rail for Single-Sided End Cap Gondola Units - 36"
  • H-4448PT Top Rail for Gondola Shelving - 36", Platinum
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/03/2026 10:18:55 AM; CNWEB23