Industrial Automatic Tape Dispenser

DEFINITE LENGTH

Uline highly recommends this product for repetitive taping of Boxes, Indestructos or Literature Mailers.
  • Touch a button on the tape shooter and the exact length of tape you want is at your fingertips, cut and ready to go.
  • Performs beautifully with strapping, poly or masking tape up to 2" wide.
  • Will cut tape to any length - 3/4" to 39 1/4".
MODEL
NO.
DESCRIPTION SIZE CORE
SIZE
MAX. TAPE
WIDTH
MAX. ROLL
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2
H-4404 Industrial Automatic 855" 3" 2" 7" 6 $1,011 $979  ADD
MATERIAL:
  • Blades:
    • High speed tool steel
    • Teflon coated
COMPATIBILITY:
  • 3 in 1 Core: Accommodates 1", 1 1/4" or 3" cores
  • Tape Compatibility:
    • Width: .28 to 2.0"
    • Length: .79 - 39"
    • Cuts tape up to 4 Mil thick. Cutting allowance of +/- 2 mm.
    • Vinyl Tape: Can cut up to 7 mil.

Compatible Tapes:
Double SidedLow Tack VinylNylon Mesh
PVCCellophaneKraft
Aluminum FoilGlass ClothKapton® Tape
FilamentPolyesterMasking Tape
PolypropylenePolyethylene

Not Compatible:
  • Rolls of labels
  • Gaffers Tape
  • Duct Tape
  • Adhesive Transfer Tape
  • UPVC (Unplasticized Polyvinyl Chloride) Bag Tape
  • Clear polypropylene carton sealing tape when dispensing preset lengths. The "Eye" that senses & measures the tape cannot read the tape to determine the length.
FEATURES:
  • Automatic sensor shoots tape out. Do not have to hit the button all the time.
  • Automatic shooter can be programmed to dispense only one length at a time. Not multiple lengths.
USAGE:
  • Do not feed through "Sticky side up".
SPECIFICATIONS:
  • 110 V
  • Can only be set in MM and CM (metric measurements).
SPECIFICATIONSMETRICIMPERIAL
SIZE20 x 13 x 13 cm8 x 5 x 5"
CORE SIZE8 cm3"
MAX. TAPE WIDTH48 mm2"
MAX. ROLL DIAM.178 mm7"
WEIGHT 2.7 kg6 lbs.
PARTS:
  • H-99-136 Separating Roller Unit with Rings for Industrial Automatic Tape Dispenser
  • H-99-138 Separating Roller Ring for Industrial Automatic Tape Dispenser
  • H-99-142 Cross Head Screw for Industrial Automatic Tape Dispenser - 3 x 20mm
  • H-99-150 Tapping Screw for Industrial Automatic Tape Dispenser
  • H-99-187 Cutter Motor for Industrial Automatic Tape Dispenser - 12V DC
  • H-99-233 Screw with Crosshole for Industrial Automatic Tape Dispenser - 3 x 8mm
  • H-99-254/255 Blade Set for Industrial Automatic Tape Dispenser
  • H-99-257PP Blade Spring with Comb for Industrial Automatic Tape Dispenser
  • H-99-312 Serrated Feed Roller for Industrial Automatic Tape Dispenser - 2"
  • H-99-430 Separating Roller Gear for Industrial Automatic Tape Dispenser
  • H-99-435 Motor Unit for Industrial Automatic Tape Dispenser
  • H-99-533 Separating Roller for Industrial Automatic Tape Dispenser
  • H-99-AFCCU Auto Feed Cutter Unit for Industrial Automatic Tape Dispenser
  • H-99-ZCM Sensor Unit for Industrial Automatic Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/07/2026 09:03:33 PM; CNWEB5