Add-On Unit for Bulk Storage Rack - Wire Decking, 96 x 36 x 96"

Double your existing storage space by connecting additional shelving.
  • Galvanized steel mesh decking. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency.
  • Add-On Unit connects to existing starter unit to extend rack. Easy to attach.
  • Includes 3 shelves, 12 shelf supports and one welded steel upright.
  • Wire decking ships in two pieces.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4402 96 x 36 x 96" 3 12 2,150 $856 $821  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside:
    • Width: Add 2 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Footplate Mounting Holes: 9/16" diameter
THICKNESS:
  • Beams/Upright: 14 gauge powder coated steel
  • Decking: 4 gauge wire rod
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall:
    • Total capacity is based on the # of shelves used.
      • Multiply Shelf Capacity by the # of shelves used to get the total unit capacity. 
    • Unit not to exceed 17,000 lbs with maximum distance between shelves 24".
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 16 shelf supports.
  • Racks are for non-seismic applications.
MOUNTING HARDWARE:
  • Can be floor mounted using H-3722 Concrete Installation Kit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H244 x 91 x 244 cm96 x 36 x 96"
SHELF CAPACITY975 kg2,150 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-7667 Pallet Rack Dividers - 36 x 10"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 12:48:02 AM; CNWEB3