Bulk Storage Rack - Wire Decking, 72 x 48 x 96"

Store your heaviest, extra-wide or bulky items. Up to 2,750 lbs. per shelf.
  • Galvanized steel mesh decking. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency.
  • Boltless assembly. Shelves snap into place and adjust at 2" increments.
  • Welded steel uprights with cross braces for maximum strength. Heavy-duty 14-gauge steel.
  • Includes 4 supports per shelf.
  • Welded footplates for floor mounting.
  • Additional Shelves and Add-On Units available.

    Bulk Storage Racks
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4327 72 x 48 x 96" 3 12 2,750 249 $980 $945  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside:
    • Width: Add 4 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Footplate Mounting Holes: 9/16" diameter
THICKNESS:
  • Decking: 4 gauge wire rod
FEATURES:
  • Beams/Uprights: Powder coated
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall:
    • Total capacity is based on the # of shelves used.
      • Multiply Shelf Capacity by the # of shelves used to get the total unit capacity. 
    • Unit not to exceed 17,000 lbs with maximum distance between shelves 24".
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 12 shelf supports.
  • Racks are for non-seismic applications.
MOUNTING HARDWARE:
  • Can be floor mounted using H-3722 Concrete Installation Kit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H183 x 122 x 244 cm72 x 48 x 96"
SHELF CAPACITY1,247 kg2,750 lbs.
WEIGHT113 kg249 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-5869 Pallet Rack Dividers - 48 x 10"
PARTS:
  • H-2875-BPS48 Shelving Support for Bulk Storage Racks - 48"
  • H-2875-SCREW Safety Plugs for Bulk Storage Racks
  • H-4321-ADD Additional Shelf for Bulk Storage Rack - Wire Decking, 72 x 48"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 08:50:45 PM; CNWEB5