Additional Shelf for Bulk Storage Rack - Wire Decking, 96 x 48"

Add wire decking extra shelves to Bulk Storage Racks.
  • Galvanized steel mesh decking. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency.
  • Boltless assembly. Shelves snap into place and adjust at 2" increments.
  • Wire decking ships in two pieces.

    Bulk Storage Racks
MODEL
NO.
DIMENSIONS
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4324-ADD 96 x 48 4 2,150 83 $283 $276  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Beam Height: 3"
THICKNESS:
  • Beams: 14 gauge powder coated steel
  • Decking: 4 gauge wire rod
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
USAGE:
  • Each shelf can hold 16 shelf supports.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D244 x 122 cm96 x 48"
SHELF CAPACITY975 kg2,150 lbs.
WEIGHT38 kg83 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-5869 Pallet Rack Dividers - 48 x 10"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 03:13:14 AM; CNWEB25